Beli insulated screwdriver set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JONARD TOOLS Screwdriver Set (Obeng)
    Mulai

    Rp2.099.900

    JONARD TOOLS Screwdriver Set (Obeng)
    Deskripsi:
    These insulated screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle.
    atribut:
    • UNSPSC: 27111701
    • Container Features: Padded
    • Container Height (inch): 12 1/2
    • Container Length (inch): 8 1/2
    • Container Type: Plastic Case
    • Container Width (inch): 2 3/4
    • Corrosion Resistant: No
    • ESD Safe: No
    • For Fastener Size (inch): 1/4; 1/8; 5/16; 5/32
    • Grip Style: Ergonomic
    • Handle Color: Red
    • Handle Length (inch): 3 1/2
    • Handle Material: Multicomponent
    • Handle Type: Ergonomic
    • Insulated: Yes
    • Magnetized Tip: Yes
    • Measurement Type: SAE
    • Non-Sparking: No
    • Number of Pieces: 7
    • Ratcheting: No
    • Shank Finish: Black Oxide
    • Shank Material: Alloy Steel
    • Shank Shape: Round
    • Sizes Included: Phillips: #1, #2; Slotted: 1/8 in, 5/32 in, 5/16 in, 1/4 in
    • Standards: ANSI; ASME; ASTM F1505-01; IEC EN DIN 60900; VDE
    • Tether Ready: No
    • Tip Finish: Black Oxide
    • Tip Size: #1; #2; #3; 1/4 in; 1/8 in; 5/16 in; 5/32 in
    • Tip Style: Phillips; Slotted
    • Voltage Rating (V): 1000 (AC)
  2. STANLEY Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

  3. TEKIRO Insulated Screwdriver Set (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Listrik)
    Deskripsi:
    Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mm
    atribut:
    • Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
    • Blade Material: Chrome Vanadium
    • Handle Material: VDE / Insulated Cushion
    • Tip Finish: Black Oxide
    • Tip Size: (+)1 / (+)2 / (+)3 / (-)4 / (-)5.5 / (-)6.5 / (-)8
    • Tip Type: Philips (+) / Slotted (-)
  4. Kennedy Insulated Screwdriver (Obeng Isolasi)
    Mulai

    Rp939.900

    Kennedy Insulated Screwdriver (Obeng Isolasi)
    Deskripsi:
    Volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Set Contents: Crosspoint: No.0 x 75mm, No.1 x 100mm, No.2 x 100mm
    • Product Type: Electrician's Insulated VDE Square Handle Section Screwdriver Set
    • Options: 1/3 Width
  5. HOLEX Pliers VDE
    Mulai

    Rp239.900

    HOLEX Pliers VDE
    Deskripsi:
    Version: Chrome vanadium steel. Serrated jaws. Cutting edges additionally induction hardened (approx. 64 HRC); also suitable for piano wire. For working at voltages up to 1000 V to DIN EN IEC 60900/VDE 0682-201. Pliers bright finished, handles with multi-component covering. Standard: DIN ISO 5746
    atribut:
    • Type of Product: Multi-function pliers
    • Surface: Bright Finish
    • Handle: Multi-component Covering
  6. SATA Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

  7. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDE
    atribut:
    • Blade Material: Chrome Vanadium
    • Handle Material: PP & TPV
    • Tip Finish: Black Oxide
    • Tip Type: Plus (+), Minus (-)
  8. MILWAUKEE Insulated Screwdriver Set Tether Ready (Obeng Insulasi)
    Mulai

    Rp969.900

    MILWAUKEE Insulated Screwdriver Set Tether Ready (Obeng Insulasi)
    Deskripsi:
    These insulated tether-ready screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have a loop or hole that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. Sets come with an assortment of screwdrivers for a range of fastener head sizes.
    atribut:
    • Grip Style: Ergonomic
    • Handle Color: Black, Red
    • Container Type: None
    • Shank Material: Alloy Steel
    • Handle Length (inch): 5
    • Handle Material: Plastic
    • Handle Type: Ergonomic
    • Measurement Type: SAE
    • Screwdriver Style: Tether-Ready Insulated Screwdriver Set
    • Shank Finish: Insulated
    • Shank Shape: Round
    • Standards: ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
    • Voltage Rating (V): 1000 AC
  9. HOLEX Insulated Screwdriver Torx Fully (Obeng Isolasi)
    Mulai

    Rp209.900

    HOLEX Insulated Screwdriver Torx Fully (Obeng Isolasi)
    Deskripsi:
    Version: Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. From size 5.5 the outside ⌀ of the insulation is the same as the tip width (helpful when working in narrow spaces). Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltage up to 1000 V. Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head. Content table use: 1 each screwdriver No. 663300: Size 2.5; 3; 3.5; 4; 5.5
    atribut:
    • Norm: DIN EN 60900 / VDE 0682-201
    • Drive Profile: Slot-Head Screwdriver
    • Electrical Insulation: VDE 1000 V
    • Number of Screwdrivers: 5
  10. WOKIN Insulated Screwdriver Precision Set (Obeng Insulasi)
    Mulai

    Rp249.900

    WOKIN Insulated Screwdriver Precision Set (Obeng Insulasi)
    Deskripsi:
    Content :> Insulated precision slotted screwdrivers: 1.5x0.23x50mm; 1.8x0.30x50mm; 2.0x0.40x50mm; 2.5x0.40x50mm; 3.0x0.50x50mm;> Insulated precision phillips screwdrivers: PH00x50mm; PH0x50mm;- VDE/GS certificated- S2 material blade, entirely hardened and tempered- Chemically blacked surface- Grip and sleeve manufactured according to EN60900- Ergonomic shape handle- Packing: color box
  11. WESTWARD Insulated Screwdriver Set (Obeng Insulasi)
    Mulai

    Rp1.299.900

    WESTWARD Insulated Screwdriver Set (Obeng Insulasi)
    Deskripsi:
    These insulated screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle.
    atribut:
    • Grip Style: Ergonomic
    • ESD Safe: No
    • Overall Length (inch): 5 1/8 to 12
    • Shank Material: Steel
    • Tip Style: Phillips, Slotted
    • Container Type: None
    • Insulated: Yes
    • Item: Insulated Screwdriver Set
    • Number of Pieces: 9
    • Shank Shape: Round
    • Tip Size: #1, #2, #3, 1/4inch, 1/8inch, 3/32inch, 5/16inch, 5/32inch, 7/32inch
  12. WERA Nut Driver Set
    Mulai

    Rp1.599.900

    WERA Nut Driver Set
    Deskripsi:
    7-piece nutsetter set by Wera. Hollow shaft for the fastening of threaded rods; only then can the threaded rod with nut slip into the hollow shaft. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool; for hexagon head screws. Contents of Set :- 395 HO Nutdriver1x 5 x 90 mm1x 5.5 x 90 mm1x 6 x 90 mm1x 7 x 90 mm1x 8 x 90 mm1x 10 x 90 mm1x 13 x 90 mm
  13. KRISBOW Insulated Screwdriver (Obeng Isolasi)
    Mulai

    Rp609.900

    KRISBOW Insulated Screwdriver (Obeng Isolasi)
    Deskripsi:
    Insulated Screwdriver Set 7pcs adalah obeng anti listrik Set 7pcs yang digunakan untuk membuka dan mengencangkan baut. Obeng Listrik merek Krisbow dibuat dengan teknologi tinggi untuk professional, Handle yang nyaman dengan insulasi listrik tinggi. Obeng listrik merek Krisbow mudah diaplikasikan untuk membuka baut dengan cepat dengan tingkat safety yang tinggi terhadap listrik. Obeng listrik merek Krisbow dengan panjang 75, 100, 125, 150mm banyak diaplikasikan pada dunia industri dan bengkel otomotif serta instalasi listrik bertegangan tinggi.
    atribut:
    • Type: Insulated
    • Tip: Slot & Philip
    • Material: PP and TPV Materialhandle, Blade made of high quality SVCM steel
    • Dimensions (mm): 330x170x46
    • Applications: Fasten & release Screw for high voltage parts
  14. One Fast Hex Head Roofing Screw SDS with Rubber (Sekrup Roofing)
    Mulai

    Rp1.399.900

    One Fast Hex Head Roofing Screw SDS with Rubber (Sekrup Roofing)
    Deskripsi:
    Sekrup yang biasanya digunakan pada atap-atap bangunan untuk lapisan terluar dan berfungsi utuk merekatkan serta menyambungkan antara kerangka atap dan bagian terluar material atap. Sekrup ini dilengkapi dengan ring karet sehingga air hujan tidak akan masuk atau bocor ke atap karena ada karet.
  15. One Fast Hex Head Roofing Screw SDS Non Rubber (Sekrup Roofing)
    Mulai

    Rp1.999.900

    One Fast Hex Head Roofing Screw SDS Non Rubber (Sekrup Roofing)
    Deskripsi:
    Sekrup yang diaplikasikan pada bagian rangka atap (galvalum) digunakan untuk saling mengikat antar bagian rangka. Ujung mata sekrup ini berbentuk pisau sehinga bisa menembuh galvalum dengan lebih cepat dan praktis.
  16. KING TONY Insulated Screwdriver Set
    Mulai

    Rp529.900

    KING TONY Insulated Screwdriver Set
    Deskripsi:
    -5 PC. Insulated screwdriver set-Shank material - SNCM + V alloy steel-Grip material - PP + TPR-Finishing - chrome plated with black tip
Daftar Harga insulated screwdriver set Terbaru November 2026
JONARD TOOLS Screwdriver Set (Obeng)Rp2.099.900
STANLEY Insulated Screwdriver Set (Obeng Isolasi)Rp499.900
TEKIRO Insulated Screwdriver Set (Obeng Listrik)Rp469.900
Kennedy Insulated Screwdriver (Obeng Isolasi)Rp939.900
Kennedy Insulated Screwdriver Dual Grip (Obeng Isolasi)Rp1.099.900
HOLEX Pliers VDERp239.900
SATA Insulated Screwdriver Set (Obeng Isolasi)Rp479.900
TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Rp469.900
INGCO Insulated Screwdriver (Obeng Insulasi)Rp20.900
MILWAUKEE Insulated Screwdriver Set Tether Ready (Obeng Insulasi)Rp969.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)